Shop All Insulating Gloves
Condor
Electrical Glove Protector, 8, White, PR
Mfr # 3RNA3
Zoro # G4748247
product price: $23.99
/pr
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Voltage Class Class 0; Class 00
- Standards ASTM F696
- Color White
- Includes Wrist Strap, Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3RNA3
- Zoro # G4748247
- UPC # 190735091012
- Country of Origin Multiple
- Category Insulating Gloves
Dimensions
Length | 10 in |
Glove Size | 8 |
Details
Voltage Class | Class 0; Class 00 |
Item | Electrical Glove Protector |
Standards | ASTM F696 |
Color | White |
Includes | Wrist Strap, Buckle |
Leather Palm Process | Grain |
Cuff Style | Cinch |
Glove Materials | Goatskin |
Brand and Series | Condor |
Glove Hand Style | Left and Right |
Thumb Style | Straight |
Leather Origin | Import |
Leather Protector Color | White |
Leather Glove Style | Work |
Cuff Material | Goatskin |
Description
Electrical Glove Protector, Standards ASTM F696, Brand and Series Condor, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Straight, Leather Glove Style Work, Cuff Style Cinch, Cuff Material Goatskin, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 8, Leather Palm Process Grain, Leather Protector Color White, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (11-735)
- SIRIUS PROTECTIVE PRODUCTS Disposable Beard Covers, Polypropylene, Beard Restraints, 18In Facial Hair Guards, PPE, 1000PK (PP2BC2)
- ERGODYNE Black Can / Bottle Holder And Trap (3775)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 M 120)
- CONDOR Electrical Glove Protector, 11, White, PR (3RNA2)
- CONDOR Electrical Glove Protector, 10, White, PR (3RNA1)
- CONDOR Electrical Glove Protector, 7, White, PR (5WUR9)
- CONDOR Elec. Glove Protector, 8, Beige/Orange, PR (4FPF8)
- CONDOR Glove Bag, 12" L, Tan (4AJ28)
- CONDOR Elec. Glove Protector, 8, Beige/Org/Grn, PR (4FPF6)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILPG3S/11)
- Condor Insulating Gloves