Shop All Insulating Gloves
Condor
Elec. Glove Protector, 9, Wht/Org/Grn, PR
Mfr # 4FPG4
Zoro # G0032934
product price: $35.25
/pr
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Voltage Class 4
- Color White/Orange/Green
- Standards ASTM F696
- Leather Glove Style Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4FPG4
- Zoro # G0032934
- UPC # 190735097861
- Country of Origin Multiple
- Category Insulating Gloves
Dimensions
Length | 15 in |
Glove Size | 9 |
Details
Voltage Class | 4 |
Item | Electrical Glove Protector |
Color | White/Orange/Green |
Standards | ASTM F696 |
Leather Glove Style | Work |
Thumb Style | Straight |
Leather Origin | Import |
Cuff Material | Cowhide |
Glove Hand Style | Left and Right |
Brand and Series | Condor |
Leather Protector Color | White/Orange/Green |
Leather Palm Process | Grain |
Cuff Style | Gauntlet |
Glove Materials | Goatskin |
Description
Electrical Glove Protector, Standards ASTM F696, Brand and Series Condor, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Glove Length 15 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 9, Leather Palm Process Grain, Leather Protector Color White/Orange/Green, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-128)
- VNM SIGNMAKER Label Tape, White, 1in W, For Mfr No. VnM4, MAGWT-3254 (MAGWT-3254)
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (CHH-000A/11)
- SKECHERS Athletic Shoe, M, 12, Black, PR (77520 BLK SIZE 12)
- CONDOR Elec. Glove Protector, 10, White, PR (4T557)
- CONDOR Elec. Glove Protector, 10, Wht/Org/Grn, PR (3NEE4)
- CONDOR Elec. Glove Protector, 10, Beige/Orange, PR (4JD70)
- CONDOR Elec. Glove Protector, 7, Beige/Orange, PR (4FPF7)
- CONDOR Elec. Glove Protectr, 11, Beige/Org/Grn, PR (4T560)
- CONDOR Elec. Glove Protector, 9, Beige/Org/Grn, PR (4T495)
- PIP Class 2 Electrical Glove, Size 9.5, PR (155-2-16/9.5)
- Condor Gloves & Hand Protection