Shop All Insulating Gloves
Condor
Elec. Glove Protector, 8, White, PR
Mfr # 5EU28
Zoro # G0032724
product price: $23.99
/pr
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Voltage Class Class 0; Class 00
- Standards ASTM F696
- Color White
- Leather Origin Import
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5EU28
- Zoro # G0032724
- UPC # 190735104361
- Country of Origin Multiple
- Category Insulating Gloves
Dimensions
Length | 10 in |
Glove Size | 8 |
Details
Voltage Class | Class 0; Class 00 |
Standards | ASTM F696 |
Color | White |
Item | Electrical Glove Protector |
Leather Origin | Import |
Thumb Style | Straight |
Cuff Material | Cowhide |
Leather Glove Style | Work |
Cuff Style | Shirred Slip-On |
Brand and Series | Condor |
Leather Palm Process | Grain |
Glove Materials | Cowhide |
Glove Hand Style | Left and Right |
Leather Protector Color | White |
Description
Electrical Glove Protector, Standards ASTM F696, Brand and Series Condor, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Cowhide, Glove Length 10 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 8, Leather Palm Process Grain, Leather Protector Color White, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Base, Gray, LED (SLMBW-120-240GY)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F67)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Enter-Exit Signs - Exit w left (A-1218 Enter-Exit Signs - Exit w left)
- ZORO SELECT Underground Tape, Red/Black, 1000ft x 6 In (91296)
- CONDOR Elec. Glove Protector, 9, White, PR (4T491)
- CONDOR Elec. Glove Protector, 10, White, PR (4T557)
- CONDOR Elec. Glove Protector, 7, White, PR (4FPG7)
- CONDOR Electrical Glove Protector, 9, White, PR (3RNA4)
- CONDOR Elec. Glove Protector, 11, White, PR (4T558)
- CONDOR Elec. Glove Protector, 9, Beige/Orange, PR (4JD72)
- PIP Class 2 Electrical Glove, Size 12, PR (154-2-14/12)
- Condor Insulating Gloves