Shop All Insulating Gloves
Condor
Elec. Glove Protector, 8, Beige/Org/Grn, PR
Mfr # 4FPF6
Zoro # G0032794
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Materials Cowhide
- Length 12 in
- Voltage Class 2
- Standards ASTM F696
- Color Beige/Orange/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 4FPF6
- Zoro # G0032794
- UPC # 190735097809
- Country of Origin Multiple
- Category Insulating Gloves
Dimensions
Length | 12 in |
Glove Size | 8 |
Details
Glove Materials | Cowhide |
Voltage Class | 2 |
Standards | ASTM F696 |
Color | Beige/Orange/Green |
Item | Electrical Glove Protector |
Cuff Style | Gauntlet |
Leather Origin | Import |
Leather Protector Color | Beige/Orange/Green |
Cuff Material | Cowhide |
Glove Hand Style | Left and Right |
Thumb Style | Straight |
Leather Palm Process | Grain |
Leather Glove Style | Work |
Brand and Series | Condor |
Description
Electrical Glove Protector, Standards ASTM F696, Brand and Series Condor, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Glove Length 12 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 8, Leather Palm Process Grain, Leather Protector Color Beige/Orange/Green, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex, Neoprene (EXO-MPLD-04-L)
- CALLOWAY MILLS Black, 36 W x 36 L (900163636)
- BRADY Pipe Marker, Lube Oil, Yel, 3/4 to 1-3/8 In (4244-A)
- SUPERGRIT 3" Stair Nosing 3'6" Black-Drilled (132-BLA36)
- CONDOR Elec. Glove Protectr, 11, Beige/Org/Grn, PR (4T560)
- CONDOR Elec. Glove Protector, 9, Wht/Org/Grn, PR (3NEE7)
- CONDOR Elec. Glove Protector, 10, Beige/Orange, PR (4JD70)
- CONDOR Elec. Glove Protector, 10, Wht/Org/Grn, PR (3NEE4)
- CONDOR Elec. Glove Protector, 11, White, PR (3RMZ7)
- CONDOR Elec. Glove Protectr, 10, Beige/Org/Grn, PR (4T559)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E014B/9H)
- Condor Gloves & Hand Protection