Shop All Insulating Gloves
Condor
Elec. Glove Protector, 7, Wht/Org/Grn, PR
Mfr # 4FPF9
Zoro # G0032873
product price: $37.89
/pr
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Class 2
- Color White/Orange/Green
- Length 12"
- Standards ASTM F696
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4FPF9
- Zoro # G0032873
- UPC # 190735097830
- Country of Origin Multiple
- Category Insulating Gloves
Dimensions
Length | 12" |
Glove Size | 7 |
Details
Voltage Class | 2 |
Color | White/Orange/Green |
Standards | ASTM F696 |
Item | Electrical Glove Protector |
Glove Hand Style | Left and Right |
Thumb Style | Straight |
Leather Palm Process | Grain |
Brand and Series | Condor |
Glove Materials | Goatskin |
Leather Glove Style | Work |
Leather Origin | Import |
Leather Protector Color | White/Orange/Green |
Cuff Material | Cowhide |
Cuff Style | Gauntlet |
Description
Electrical Glove Protector, Standards ASTM F696, Brand and Series Condor, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Glove Length 12 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 7, Leather Palm Process Grain, Leather Protector Color White/Orange/Green, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO Thermal Bib Overalls, Black, Medium (6471)
- PIG Spill Kit Refill, Oil-Based Liquids (RFL402)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 6A:120B:C, Rechargeable, 20 lb capacity, 20 ft Range (PROPLUS 20)
- GUARDIAN EQUIPMENT Ridgeit Anchor 11 (00500)
- CONDOR Elec. Glove Protector, 9, Wht/Org/Grn, PR (3NEE7)
- CONDOR Elec. Glove Protector, 10, Wht/Org/Grn, PR (3NEE4)
- CONDOR Elec. Glove Protectr, 11, Beige/Org/Grn, PR (4T560)
- CONDOR Elec. Glove Protector, 11, Beige/Orange, PR (4JD71)
- CONDOR Elec. Glove Protector, 10, White, PR (3RMZ6)
- CONDOR Elec. Glove Protector, 7, Beige/Orange, PR (4FPF7)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-85)
- Condor Insulating Gloves