Shop All Insulating Gloves
Condor
Elec. Glove Protector, 11, Beige/Orange, PR
Mfr # 4JD71
Zoro # G0032907
original price:
$33.13
10% off
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Voltage Class 4
- Color Beige/Orange
- Standards ASTM F696
- Includes Wrist Strap, Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 4JD71
- Zoro # G0032907
- UPC # 190735098424
- Country of Origin Multiple
- Category Insulating Gloves
Dimensions
Length | 15 in |
Glove Size | 11 |
Details
Voltage Class | 4 |
Color | Beige/Orange |
Standards | ASTM F696 |
Item | Electrical Glove Protector |
Includes | Wrist Strap, Buckle |
Cuff Material | Cowhide |
Glove Hand Style | Left and Right |
Leather Protector Color | Beige/Orange |
Thumb Style | Straight |
Cuff Style | Gauntlet |
Glove Materials | Cowhide |
Leather Palm Process | Grain |
Brand and Series | Condor |
Leather Origin | Import |
Leather Glove Style | Work |
Description
Electrical Glove Protector, Standards ASTM F696, Brand and Series Condor, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Glove Length 15 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Beige/Orange, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (49AD97)
- CONDOR Cut Resistant Gloves, PR (61JC49)
- DRYLOK UGL Indoor and Outdoor Off White Anti-Skid Additive 4 oz (1804)
- FRED SILVER SAFETY & SECURITY MIRRORS Glass Indoor Convex Mirror 36" diameter (CV-36)
- CONDOR Elec. Glove Protector, 10, Beige/Orange, PR (4JD70)
- CONDOR Elec. Glove Protector, 7, Beige/Org/Grn, PR (4FPF5)
- CONDOR Elec. Glove Protectr, 10, Beige/Org/Grn, PR (4T559)
- CONDOR Elec. Glove Protector, 8, Wht/Org/Grn, PR (4FPG3)
- CONDOR Electrical Glove Protector, 8, White, PR (3RNA3)
- CONDOR Electrical Glove Protector, 9, White, PR (3RNA4)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-11)
- Condor Insulating Gloves