Shop All Insulating Gloves
Condor
Elec. Glove Protector, 10, Wht/Org/Grn, PR
Mfr # 4FPG5
Zoro # G0032943
product price: $35.25
/pr
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Voltage Class 4
- Color White/Orange/Green
- Standards ASTM F696
- Leather Palm Process Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4FPG5
- Zoro # G0032943
- UPC # 190735097878
- Country of Origin Multiple
- Category Insulating Gloves
Dimensions
Length | 15 in |
Glove Size | 10 |
Details
Voltage Class | 4 |
Item | Electrical Glove Protector |
Color | White/Orange/Green |
Standards | ASTM F696 |
Leather Palm Process | Grain |
Leather Protector Color | White/Orange/Green |
Cuff Style | Gauntlet |
Leather Glove Style | Work |
Glove Hand Style | Left and Right |
Glove Materials | Goatskin |
Brand and Series | Condor |
Leather Origin | Import |
Cuff Material | Cowhide |
Thumb Style | Straight |
Description
Electrical Glove Protector, Standards ASTM F696, Brand and Series Condor, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Glove Length 15 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color White/Orange/Green, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Replace Sweat Bands SC-6 Hard Hat (14958)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (705PF-S)
- STI 3 Gang Kit Plates And Devices Included (EZDP333GK)
- N-FERNO BY ERGODYNE Winter Hat, S/M, Black (6802)
- CONDOR Electrical Glove Protector, 7, White, PR (5WUR9)
- CONDOR Electrical Glove Protector, 11, White, PR (3RNA2)
- CONDOR Elec. Glove Protector, 8, White, PR (3RMZ8)
- CONDOR Elec. Glove Protector, 8, Beige/Org/Grn, PR (4FPF6)
- CONDOR Elec. Glove Protector, 7, White, PR (4FPG7)
- CONDOR Elec. Glove Protector, 10, White, PR (4T557)
- ANSELL Electrical Gloves, Black, 14" L, PR (CLASS 1 B 14)
- Condor Gloves & Hand Protection