Shop All Insulating Gloves
Condor
Elec. Glove Protector, 10, White, PR
Mfr # 3RMZ6
Zoro # G0032733
product price: $25.85
/pr
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Voltage Class Class 0; Class 00
- Color White
- Standards ASTM F696
- Leather Palm Process Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3RMZ6
- Zoro # G0032733
- UPC # 190735090954
- Country of Origin Multiple
- Category Insulating Gloves
Dimensions
Length | 10 in |
Glove Size | 10 |
Details
Voltage Class | Class 0; Class 00 |
Item | Electrical Glove Protector |
Color | White |
Standards | ASTM F696 |
Leather Palm Process | Grain |
Leather Origin | Import |
Cuff Material | Goatskin |
Leather Protector Color | White |
Glove Hand Style | Left and Right |
Brand and Series | Condor |
Glove Materials | Goatskin |
Leather Glove Style | Work |
Cuff Style | Shirred Slip-On |
Thumb Style | Straight |
Description
Electrical Glove Protector, Standards ASTM F696, Brand and Series Condor, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Goatskin, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color White, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474T74 (474T74)
- RIVER CITY Rainsuit, 3 Piece, Medium, Yellow (MCS2003M)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VOM-L)
- C-LINE PRODUCTS Label Holder, Self Adhesive, 1/2"L, PK50 (87607)
- CONDOR Elec. Glove Protector, 9, White, PR (3RMZ9)
- CONDOR Elec. Glove Protector, 11, White, PR (3RMZ7)
- CONDOR Elec. Glove Protector, 8, White, PR (3RMZ8)
- CONDOR Elec. Glove Protector, 9, Wht/Org/Grn, PR (3NEE7)
- CONDOR Elec. Glove Protector, 7, White, PR (4FPG7)
- CONDOR Electrical Glove Protector, 11, White, PR (3RNA2)
- SALISBURY Electrical Glove Protector, 11 Size, PR (NGILP5S/11)
- Condor Insulating Gloves