Shop All Insulating Gloves
Condor
Elec. Glove Protector, 10, Beige/Orange, PR
Mfr # 4JD70
Zoro # G0032891
original price:
$33.13
10% off
new price: $29.79
/pr
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Voltage Class 4
- Standards ASTM F696
- Color Beige/Orange
- Includes Wrist Strap, Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4JD70
- Zoro # G0032891
- UPC # 190735098417
- Country of Origin Multiple
- Category Insulating Gloves
Dimensions
Length | 15 in |
Glove Size | 10 |
Details
Voltage Class | 4 |
Standards | ASTM F696 |
Color | Beige/Orange |
Item | Electrical Glove Protector |
Includes | Wrist Strap, Buckle |
Brand and Series | Condor |
Cuff Style | Gauntlet |
Leather Protector Color | Beige/Orange |
Glove Hand Style | Left and Right |
Leather Palm Process | Grain |
Leather Origin | Import |
Glove Materials | Cowhide |
Leather Glove Style | Work |
Thumb Style | Straight |
Cuff Material | Cowhide |
Description
Electrical Glove Protector, Standards ASTM F696, Brand and Series Condor, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Glove Length 15 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Beige/Orange, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, L, Gray/Blue, PR (20GZ01)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Please Keep Door Locked Sign, Landscape (OS-NS-A-710-L-17470)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, M (480259)
- SAFETY TECHNOLOGY INTERNATIONAL Web Stopper Cover, Gray, Stainless Steel (STI-9601-SS)
- CONDOR Elec. Glove Protector, 11, Beige/Orange, PR (4JD71)
- CONDOR Elec. Glove Protector, 9, Beige/Orange, PR (4JD72)
- CONDOR Glove Bag, 14" L, Tan (4T498)
- CONDOR Electrical Glove Protector, 7, White, PR (5WUR9)
- CONDOR Electrical Glove Protector, 8, White, PR (3RNA3)
- CONDOR Elec. Glove Protector, 11, White, PR (4T558)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-003)
- Condor Insulating Gloves