Shop All Cold Weather Caps, Hats & Liners
Condor
Earband, Orange, Universal
Mfr # 3BB61
Zoro # G3047642
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards US CRF 16 Part 1610
- Size Universal
- Style Ear Warmers
- Material Acrylic/Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 3BB61
- Zoro # G3047642
- UPC # 190735090053
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Standards | US CRF 16 Part 1610 |
Color | Orange |
Style | Ear Warmers |
Material | Acrylic/Spandex |
Item | Ear Warmers |
Adjustment Type | Stretch to Fit |
Insulated for Cold Conditions | Yes |
Added Heating | No |
Includes Lining | No |
Areas Covered | Ears |
Headwear Style | Headband |
Product Type | Ear Band |
Description
Ear Warmers, Style Ear Warmers, Garment Type Ear Band, Areas Covered Ears, Adjustment Type Stretch to Fit, Includes Lining No, Color Orange, Material Acrylic/Spandex, Size Universal, Added Heating No, Insulated for Cold Conditions Yes, Standards US CRF 16 Part 1610
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- PIP Hard Hat (280-HP1491RVM-01)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (X5004X-ANSI)
- CONDOR Winter Liner, Blue, Unvrsl (3BB62)
- CONDOR Winter Hat, Blue, Unvrsl (3BB66)
- CONDOR Hard Hat Liner, Orange, Universal (3BB67)
- CONDOR Winter Liner, Blue, Unvrsl (3BB65)
- CONDOR Winter Liner, Long Nape, Blue, Unvrsl (3BB64)
- CONDOR Winter Liner, Blue, Universal (1HC48)
- JACKSON SAFETY AA-9 Wingard Head Protection (14497)
- Condor Cold Weather Caps, Hats & Liners