Shop All Spill Containment Accessories
Condor
Drum Spill Containment/Drain, 61in.W, Blk.
Mfr # 4062-BD-D-C
Zoro # G2100047
product price: $1,607.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,607.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 1,000 lb
- Drain Included Yes
- Spill Containment Opening Type Rolltop
- Width 37 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4062-BD-D-C
- Zoro # G2100047
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 37 1/4 in |
Height | 72 3/4 in |
Length | 60 in |
Dimensions | 60 in L x 37 1/4 in W x 72 3/4 in H |
Usable Width | 30 in |
Usable Length | 51 in |
Description
Covered Drum Spill Containment/Drain, Spill Containment Pallets, Covered, Number of Drums 2, Spill Capacity 58 gal, Spill Containment Load Capacity 1,000 lb, Length 60 in, Width 37 1/4 in, Height 72 3/4 in, Drain Included Yes, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 075)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (20GY90)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38919)
- MAGID 1530RF Green ArcRated 90 oz Cotton Relaxed Fit Jacket, XXL (1530RF-XXL)
- CONDOR Containment Berm, 4ft.W, 119gal.Spill Cap. (BD-44-AL-L-C)
- CONDOR Drum Spill Containment/Drain, 65in.W, Blk. (4064-BD-D-C)
- CONDOR Containment Berm, 4488 gal. Spill Cap. (BD-1250-AL-L-C)
- CONDOR Containment Berm, 8ft.W, 235gal.Spill Cap. (BD-48-AL-L-C)
- CONDOR Drum Spill Containment, 65 in. W, Black (4064-BD-C)
- CONDOR Containment Berm, 478 gal. Spill Cap. (BD-88-AL-L-C)
- BUFFALO Oil Only 3"X10Ft Sock, PK12, PK12 (90977)
- Condor Spill Control Supplies