Shop All Secondary Spill Containment
Condor
Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene
Mfr # 1645BC
Zoro # G2268345
product price: $447.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$447.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 66 gal
- Drain Included Yes
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 8,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1645BC
- Zoro # G2268345
- UPC # 190735094648
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 51 1/2 in |
Height | 8 in |
Width | 51 1/2 in |
Dimensions | 51 1/2 in L x 51 1/2 in W x 8 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 8,000 lb, Length 51 1/2 in, Width 51 1/2 in, Height 8 in, Drain Included Yes, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, XL, PR (4NMP3)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051014)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark H (1510034-004)
- CONDOR Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BC)
- CONDOR IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-C)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BC)
- CONDOR Drum Spill Containment Platform with Drain, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BDC)
- CONDOR Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BC)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BNDC)
- SPILLTECH Duck Pond, 2ft L x 2ft W x 4" H (DKP2X2)
- Condor Secondary Spill Containment