Shop All Spill Containment Accessories
Condor
Drum Spill Containment, 61 in. W, Black
Mfr # 4062-BD-C
Zoro # G2100056
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,562.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 1,000 lb
- Drain Included No
- Color Black
- Height 72 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 4062-BD-C
- Zoro # G2100056
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 72 3/4 in |
Length | 60 in |
Width | 37 1/4 in |
Usable Length | 51 in |
Usable Width | 30 in |
Dimensions | 60 in L x 37 1/4 in W x 72 3/4 in H |
Description
Covered Drum Spill Containment, Spill Containment Pallets, Covered, Number of Drums 2, Spill Capacity 58 gal, Spill Containment Load Capacity 1,000 lb, Length 60 in, Width 37 1/4 in, Height 72 3/4 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Cartridge, Black on White, Labels/Roll: 240 (M-83-492)
- TOUGHBUILT 2in1 Knee Pads (TB-KP-101)
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, L (10084828)
- HOT RODS Winter Liner, Gray, Universal (LF650)
- CONDOR Containment Berm, 595 gal. Spill Cap. (BD-810-AL-L-C)
- CONDOR Containment Berm, 478 gal. Spill Cap. (BD-88-AL-L-C)
- CONDOR Containment Berm, 748 gal. Spill Cap. (BD-1010-AL-L-C)
- CONDOR Containment Berm, 6ft.W, 269gal.Spill Cap. (BD-66-AL-L-C)
- CONDOR Containment Pool, 20 gal. Spill Cap. (5920-BD-C)
- CONDOR Containment Berm, 1077 gal. Spill Cap. (BD-1212-AL-L-C)
- MEDEGEN MEDICAL PRODUCTS Red Z(R) Sldifier, 1 oz., Dmnd Pouch, PK100 (P00-41131)
- Condor Spill Control Supplies