Shop All Leather Driver's Gloves
Condor
Drivers Gloves, Split Leather, Gray, S, PR
Mfr # 5PE81
Zoro # G0054923
product price: $4.05
/pr
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cowhide
- Leather Grade Standard
- Thumb Style Straight
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5PE81
- Zoro # G0054923
- UPC # 190735105276
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 8 Men's Steel Rubber Boot, Green (15D830)
- CONDOR Full Body Harness, L, Polyester (45J273)
- HONEYWELL Single Gas Detector Kit, VOC, 1 ppm (G02-B010-000)
- PORTWEST Hi-Vis Band and Brace Vest, 4X/5X (C470)
- CONDOR Drivers Gloves, Split Leather, Gray, XL, PR (5PE84)
- CONDOR Drivers Gloves, Split Leather, Gray, 2XL, PR (2MCZ3)
- CONDOR Cowhide Leather Drivers Gloves, Standard Grade, Straight Thumb, Gunn Cut, Gray, Large, 1 Pair (5PE83)
- CONDOR Leather Drivers Gloves, M, Beige, PR (20GZ14)
- CONDOR Leather Drivers Gloves, Pigskin, XL, PR (1VT46)
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, XL, 1 Pair (3ZL49)
- CONDOR Gloves, Hi-Vis Orange, S, SlipOn, Unlined, PR (48WU09)
- Condor Leather Driver's Gloves