Shop All Drench Showers
Condor
Drench Shower, Yellow, SS, 94-3/4 in. H
Mfr # 49EV44
Zoro # G6423481
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Installation Type Plumbed
- Shower Spray Head Material Plastic
- Includes Flip-Top Dust Cover, Inspection Tag, Sign
- Standards ANSI Z358.1-2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 49EV44
- Zoro # G6423481
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 94 3/4 in |
Shower Handle Length | 29 in |
Width | 33 3/4 in |
Bowl Dia. | 11 1/2 in |
Depth | 24 in |
Shower Spray Head Diameter | 10 in |
Bowl Diameter | 11 1/2 in |
Outlet Pipe Size | 1 1/4 in |
Mount Hole Diameter | 7/16 in |
Inlet Pipe Size | 1 1/4 in |
Spray Head Diameter | 10 in |
Description
Shower with Eyewash, Coverage Eyes, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Flip-Top Dust Cover, Inspection Tag, Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Color Yellow, Environment General Purpose, Mount Type Floor, Mounting Style Standard, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, S, Black, Synthetic Leather, Polyester, Spandex (MSG-05-008)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, XL, 10" L, PR (MG-77-011)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat, XL (240CXL)
- 3M SPEEDGLAS Magnification Plate 3.0X, 2x4-1/4In (06-0500-59)
- CONDOR Drench Shower, Green, 94-3/4 in. H (49EV53)
- CONDOR Drench Shower, ABS Plastic, 94-3/4 in. H (49EV45)
- CONDOR Drench Shower, Green, SS, 94-3/4 in. H (49EV52)
- SPEAKMAN Speakman SE-693 Traditional Series Combination Emergency Station (SE-693)
- JUSTRITE Drench Shower, Freeze Protected, Stainless Steel Pipes, Wall Mount, 240V C1D2 (H2GS-2H)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635)
- SPEAKMAN Lifesaver SE-220-SCSV Vertical Emergency Shower W/ Chain & Ring (SE-220-SCSV)
- Condor Drench Showers