Shop All Drench Showers
Condor
Drench Shower, Green, SS, 94-3/4 in. H
Mfr # 49EV52
Zoro # G6423405
original price:
$733.99
4% off
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Installation Type Plumbed
- Shower Spray Head Material Plastic
- Includes Flip-Top Dust Cover, Inspection Tag, Sign
- Standards ANSI Z358.1-2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 49EV52
- Zoro # G6423405
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 94 3/4 in |
Width | 33 3/4 in |
Bowl Dia. | 11 1/2 in |
Shower Handle Length | 29 in |
Depth | 24 in |
Mount Hole Diameter | 7/16 in |
Shower Spray Head Diameter | 10 in |
Outlet Pipe Size | 1 1/4 in |
Inlet Pipe Size | 1 1/4 in |
Bowl Diameter | 11 1/2 in |
Spray Head Diameter | 10 in |
Description
Shower with Eyewash, Coverage Eyes, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Flip-Top Dust Cover, Inspection Tag, Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Color Green, Environment General Purpose, Mount Type Floor, Mounting Style Standard, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MPOWER Water Trap Filters 10pcs for POLI (DA-Water-Filter-10)
- BRADY Cartridge Label, Clear/White, Labels/Roll: 50 (M71-34-427)
- DEWALT Short Cuff Welding and Fabricator Gloves, X-Large (DXMF01052XL)
- WINCO Wet Floor Caution Sign (WCS-25)
- CONDOR Drench Shower, Green, 94-3/4 in. H (49EV53)
- CONDOR Drench Shower, ABS Plastic, 94-3/4 in. H (49EV45)
- CONDOR Drench Shower, Yellow, SS, 94-3/4 in. H (49EV44)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 120V (H2GS-1H)
- HUGHES SAFETY SHOWERS Emergency Shwr, Hori, 20 gpm, 1in NPT, SS (L23GS)
- WATERPIK SHOWRHD 3.5"" DRENCH 1.8G (JP-150E)
- JUSTRITE Drench Shower, Ceiling Mount, Galvanized (23GV)
- Condor Drench Showers