Shop All Drench Showers
Condor
Drench Shower, Green, 94-3/4 in. H
Mfr # 49EV53
Zoro # G6423396
original price:
$720.80
13% off
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Installation Type Plumbed
- Shower Spray Head Material Plastic
- Includes Flip-Top Dust Cover, Inspection Tag, Sign
- Standards ANSI Z358.1-2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 49EV53
- Zoro # G6423396
- UPC # 001353611356
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 94 3/4 in |
Bowl Dia. | 11 1/2 in |
Shower Handle Length | 29 in |
Width | 33 3/4 in |
Depth | 24 in |
Inlet Pipe Size | 1 1/4 in |
Bowl Diameter | 11 1/2 in |
Shower Spray Head Diameter | 10 in |
Mount Hole Diameter | 7/16 in |
Outlet Pipe Size | 1 1/4 in |
Spray Head Diameter | 10 in |
Description
Shower with Eyewash, Coverage Eyes, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Flip-Top Dust Cover, Inspection Tag, Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Color Green, Environment General Purpose, Mount Type Floor, Mounting Style Standard, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Helmet, Black, Thermoplastic (FHBKR)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68980)
- MILWAUKEE TOOL Impact Resistant Demolition Gloves - Small (48-22-8750)
- BRADY Carded Numbers and Letters, 7, PK32 (3420-7)
- CONDOR Drench Shower, Green, SS, 94-3/4 in. H (49EV52)
- CONDOR Drench Shower, Yellow, SS, 94-3/4 in. H (49EV44)
- CONDOR Drench Shower, ABS Plastic, 94-3/4 in. H (49EV45)
- GLOBAL INDUSTRIAL Emergency Drench Shower, Horizontally Mounted, Stainless Steel (708384SS)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635)
- SPEAKMAN Emergency Shower, Horizontal, 20 gpm (SE-227-SS)
- Condor Drench Showers