Shop All Drench Showers
Condor
Drench Shower, ABS Plastic, 94-3/4 in. H
Mfr # 49EV45
Zoro # G6423475
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Installation Type Plumbed
- Shower Spray Head Material Plastic
- Includes Flip-Top Dust Cover, Inspection Tag, Sign
- Standards ANSI Z358.1-2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 49EV45
- Zoro # G6423475
- UPC # 001353611356
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 94 3/4 in |
Bowl Dia. | 11 1/2 in |
Shower Handle Length | 29 in |
Width | 33 3/4 in |
Depth | 24 in |
Shower Spray Head Diameter | 10 in |
Inlet Pipe Size | 1 1/4 in |
Mount Hole Diameter | 7/16 in |
Outlet Pipe Size | 1 1/4 in |
Bowl Diameter | 11 1/2 in |
Spray Head Diameter | 10 in |
Description
Shower with Eyewash, Coverage Eyes, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Flip-Top Dust Cover, Inspection Tag, Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Color Yellow, Environment General Purpose, Mount Type Floor, Mounting Style Standard, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 12 Men's Steel Hip Wader, Black (24509099)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X3X6BWH)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Used Oil Sign, Landscape (OS-NS-D-1014-L-16793)
- MONTOUR LINE Retr. Belt Barrier Fxd Black Metal Wall Mt 11' R.Auth.Belt (WM115-BK-AUTHRW-F-M-110)
- CONDOR Drench Shower, Green, 94-3/4 in. H (49EV53)
- CONDOR Drench Shower, Green, SS, 94-3/4 in. H (49EV52)
- CONDOR Drench Shower, Yellow, SS, 94-3/4 in. H (49EV44)
- WATERPIK SHOWRHD 3.5"" DRENCH 1.8G (JP-150E)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662)
- SPEAKMAN SE-925 Drench Hose & Eyewash Combination (SE-925)
- HAWS Eyewash, Freeze Resistant, Wall, SS (7433FP)
- Condor Drench Showers