Shop All Drainage Mats
Condor
Drainage Holes Static Dissipative Floor Mat 24 in W x 3 ft L, 5/8 In
Mfr # 3LMD2
Zoro # G4119026
original price:
$70.57
14% off
new price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft.
- Width 2 ft.
- Thickness 5/8 in
- Surface Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3LMD2
- Zoro # G4119026
- UPC # 662641899773
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Size (WxL) | 2 ft x 2 ft |
Drainage Hole Diameter | 0.687 in dia |
Description
Static Dissipative Floor Mat, Antifatigue Material Yes, Antimicrobial No, Anti-Slip Surface Yes, Color Black, Drainage Hole Shape Circle, Edge Style Beveled, Grounding Cord Required No, Includes Grounding Cord No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, Blue, SMMMS, Zipper (58524)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Black, Small (205B-21S)
- NEVS Label, Physical Exam Checklist 2" x 3" White w/Red (VW-0112)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (2519B-L)
- CONDOR Black Drainage Holes Antifatigue Mat 3 Ft W x 24 In L, 3/8 In (3LLZ8)
- CONDOR Black with Orange Border Drainage Holes Drainage Runner 3 ft. 4" W x 10 ft. 4" L, 7/8" (34L286)
- CONDOR Drainage Holes Static Dissipative Floor Mat 3 ft W x 5 ft L, 5/8 In (3LMD1)
- CONDOR Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 4 ft. 4" L, 7/8" (34L280)
- CONDOR Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 10 ft. 4" L, 7/8" (34L282)
- CONDOR Black Drainage Holes Static Dissipative Floor Mat 4 ft W x 6 Ft L, 5/8 In (3LMD4)
- JMJ JMJ LE 1562 Rubber Boot Tray (LE 1562)
- Condor Floor Mats