Shop All Drain and Gutter Protectors
Condor
Drain Seal, 20inLx20inWx3/8in Thick, Yllw
Mfr # 48FZ16
Zoro # G3783011
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Yellow
- Dimensions 20 in dia
- Thickness 3/8 in
- Standards NPDES, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 48FZ16
- Zoro # G3783011
- UPC # 190735094792
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 20 in dia |
Width | 20 in |
Length | 20 in |
Diameter | 20 in |
For Max Drain Size | 14 in dia |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Yellow |
Thickness | 3/8 in |
Standards | NPDES, SPCC |
For Drain Shape | Circle |
Reusable | Yes |
Seal Type | Positive Seal |
Shape | Circle |
Description
Drain Cover Seal, Color Yellow, Diameter 20 in, Dimensions 20 in dia, For Max Drain Size 14 in dia, Length 20 in, Material Polyurethane, Reusable Yes, Seal Type Positive Seal, Shape Circle, Standards NPDES, SPCC, Thickness 3/8 in, Width 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0340BY)
- ANSELL Disposable Apron, White, 55 In. L, PK100 (56-210)
- WELLS LAMONT Pvc Chem Glove Grn (167L)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 8 ft L Red (170975)
- CONDOR Drain Seal, 24inLx24inWx3/8in Thick, Yllw (48FZ12)
- CONDOR Drain Seal, 36inLx36inWx1/4in Thick, Yllw (48FZ09)
- CONDOR Drain Seal, 18inLx18inWx1/4in Thick, Yllw (48FZ07)
- CONDOR Drain Seal, 12inLx12inWx3/8in Thick, Yllw (48FZ15)
- CONDOR Drain Seal, 30inLx30inWx3/8in Thick, Yllw (48FZ17)
- CONDOR Drain Seal, 36inLx36inWx3/8in Thick, Yllw (48FZ13)
- BRADY Magnetic Drain Cover, 12 In. W, Vinyl (96229)
- Condor Drain and Gutter Protectors