Shop All Drain and Gutter Protectors
Condor
Drain Seal, 18inLx18inWx3/8in Thick, Yllw
Mfr # 48FZ11
Zoro # G3783057
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Yellow
- Dimensions 18 in L x 18 in W
- Thickness 3/8 in
- Standards NPDES, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48FZ11
- Zoro # G3783057
- UPC # 190735094754
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 18 in L x 18 in W |
Width | 18 in |
Length | 18 in |
For Max Drain Size | 12 in L x 12 in W |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Yellow |
Thickness | 3/8 in |
Standards | NPDES, SPCC |
For Drain Shape | Square |
Shape | Square |
Reusable | Yes |
Seal Type | Positive Seal |
Description
Drain Cover Seal, Color Yellow, Dimensions 18 in L x 18 in W, For Max Drain Size 12 in L x 12 in W, Length 18 in, Material Polyurethane, Reusable Yes, Seal Type Positive Seal, Shape Square, Standards NPDES, SPCC, Thickness 3/8 in, Width 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Obscure Dimension" Modern Doormat, 18 by 30-Inch (10-106-033)
- 212 PERFORMANCE Impact Speedcuff Cut Resistant Work Glove ANSI Level A5, Medium (IMPC5RA-0509)
- OCCUNOMIX Men's Yellow Polyester Jacket size 3XL (LUX-TJCW-Y3X)
- BRADY Cylinder Label, Magnetic, Full Cylinder (SM571E)
- CONDOR Drain Seal, 36inLx36inWx3/8in Thick, Yllw (48FZ13)
- CONDOR Drain Seal, 36inLx36inWx1/4in Thick, Yllw (48FZ09)
- CONDOR Drain Seal, 12inLx12inWx3/8in Thick, Yllw (48FZ15)
- CONDOR Drain Seal, 24inLx24inWx3/8in Thick, Yllw (48FZ12)
- CONDOR Drain Seal, 18inLx18inWx1/4in Thick, Yllw (48FZ07)
- CONDOR Drain Seal, 24inLx24inWx1/4in Thick, Yllw (48FZ08)
- ULTRATECH Drain Seal, 36 In. L, 36 In. W (2202)
- Condor Spill Control Supplies