Shop All Drain and Gutter Protectors
Condor
Drain Seal, 18inLx18inWx1/4in Thick, Yllw
Mfr # 48FZ07
Zoro # G3783090
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Yellow
- Dimensions 18 in L x 18 in W
- Thickness 1/4 in
- Standards NPDES, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 48FZ07
- Zoro # G3783090
- UPC # 190735094716
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 18 in L x 18 in W |
Length | 18 in |
Width | 18 in |
For Max Drain Size | 12 in L x 12 in W |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Yellow |
Thickness | 1/4 in |
Standards | NPDES, SPCC |
UV Resistant | Yes |
For Drain Shape | Square |
Seal Type | Positive Seal |
Reusable | Yes |
Shape | Square |
Description
Drain Cover Seal, Color Yellow, Dimensions 18 in L x 18 in W, For Max Drain Size 12 in L x 12 in W, Length 18 in, Material Polyurethane, Reusable Yes, Seal Type Positive Seal, Shape Square, Standards NPDES, SPCC, Thickness 1/4 in, UV Resistant Yes, Width 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, This Is Not Handwashing Sink With, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-NS-P-1014-L-18631)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- TILLMAN Green Jacket size (6230WC2X)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Water Sign, Landscape (OS-NS-A-1014-L-18983)
- CONDOR Drain Seal, 36inLx36inWx3/8in Thick, Yllw (48FZ13)
- CONDOR Drain Seal, 12inLx12inWx3/8in Thick, Yllw (48FZ15)
- CONDOR Drain Seal, 36inLx36inWx1/4in Thick, Yllw (48FZ09)
- CONDOR Drain Seal, 24inLx24inWx1/4in Thick, Yllw (48FZ08)
- CONDOR Drain Seal, 24inLx24inWx3/8in Thick, Yllw (48FZ12)
- CONDOR Drain Seal, 30inLx30inWx3/8in Thick, Yllw (48FZ17)
- ENPAC Catch Basin Insert, 16"x20" to 28"x36" (4348)
- Condor Spill Control Supplies