Shop All Drain and Gutter Protectors
Condor
Drain Seal, 12inLx12inWx3/8in Thick, Yllw
Mfr # 48FZ15
Zoro # G3783020
product price: $87.09
/ea
Free Shipping & Returns
$87.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Yellow
- Dimensions 12 in dia
- Thickness 3/8 in
- Standards NPDES, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48FZ15
- Zoro # G3783020
- UPC # 190735094785
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 12 in dia |
Width | 12 in |
Diameter | 12 in |
Length | 12 in |
For Max Drain Size | 6 in dia |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Yellow |
Thickness | 3/8 in |
Standards | NPDES, SPCC |
For Drain Shape | Circle |
Shape | Circle |
Seal Type | Positive Seal |
Reusable | Yes |
Description
Drain Cover Seal, Color Yellow, Diameter 12 in, Dimensions 12 in dia, For Max Drain Size 6 in dia, Length 12 in, Material Polyurethane, Reusable Yes, Seal Type Positive Seal, Shape Circle, Standards NPDES, SPCC, Thickness 3/8 in, Width 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Throw Weight 16oz (NTW-16)
- ACCUFORM Accuform Danger Do Not Enter, PF-Cardstock, 250/Roll (TAR140)
- MAGID Headgear with Polypropylene Faceshield (IHG7RK8154)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104426)
- CONDOR Drain Seal, 36inLx36inWx3/8in Thick, Yllw (48FZ13)
- CONDOR Drain Seal, 18inLx18inWx3/8in Thick, Yllw (48FZ11)
- CONDOR Drain Seal, 18inLx18inWx1/4in Thick, Yllw (48FZ07)
- CONDOR Drain Seal, 24inLx24inWx1/4in Thick, Yllw (48FZ08)
- CONDOR Drain Seal, 36inLx36inWx1/4in Thick, Yllw (48FZ09)
- CONDOR Drain Seal, 30inLx30inWx3/8in Thick, Yllw (48FZ17)
- ULTRATECH Drain Guard, Oil & Sediment Model (9217)
- Condor Drain and Gutter Protectors