Shop All Traffic Safety Vests and Apparel
Condor
Double Stripe, Class2 Orange/Red, 5XL
Mfr # 53YL31
Zoro # G3897971
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 53YL31
- Zoro # G3897971
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Fits Chest Size | 64 in to 66 in |
Length | 30 in |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 64 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Double Stripe back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Exit Sign For Parking Lots, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1910-HI_12x18 (T1-1910-HI_12x18)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG58-6D)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, L (200BPL)
- CONDOR Brown Cotton Duck Coat size L (3WE40)
- CONDOR Double Stripe, Class2 Orange/Red, 4XL (53YL30)
- CONDOR Double Stripe, Class2 Orange/Red, M (53YL25)
- CONDOR Safety Vest, Yellow/Green, 2XL, Snap (491T26)
- CONDOR High Visibility Vest, Orange/Red, L (53YN87)
- CONDOR 2XL Class 2 High Visibility Vest, Orange (11K785)
- CONDOR High Visibility Vest, Orange/Red, L (53YM26)
- RADIANS Safety Tether Vest, Heavy Duty, Orange, XL (SV59ZT-2ZOD-XL)
- Condor High Visibility Clothing