Shop All Traffic Safety Vests and Apparel
Condor
Double Stripe, Class2 Orange/Red, 4XL
Mfr # 53YL30
Zoro # G3898120
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YL30
- Zoro # G3898120
- UPC # 190735941430
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Length | 29 in |
Minimum Chest Size | 60 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 62 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Double Stripe back, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON, OLIVE DRAB (201-001)
- BRADY Reflective Numbers And Letters, 5, PK25 (5905-5)
- WERNER LADDER - FALL PROTECTION Werner Blue Armor Standard Harness, Tongue Buckle Legs, M/L (H212002)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (870P-G5)
- CONDOR Double Stripe, Class2 Orange/Red, M (53YL25)
- CONDOR Double Stripe, Class2 Orange/Red, 5XL (53YL31)
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 3XL (53YL99)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM53)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F65)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM83)
- PIP Class 3, Fr Treated Mesh Vest (305-HSVPFRLY-L/XL)
- Condor Traffic Safety Vests and Apparel