Shop All Coronavirus & Social Distancing Signs
Condor
Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White
Mfr # HWB774T1007
Zoro # G8514056
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Do Not Sit Here
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB774T1007
- Zoro # G8514056
- UPC # 754473647636
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Do Not Sit Here Sign |
Header | No Header |
Legend | Do Not Sit Here |
Sign Shape | Rectangle |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Retroreflective Grade | Non-Reflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Sign Material | Polyester |
Legend Style | Symbol and Text |
Double-Sided | No |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Thickness | 0.004 in |
Sign Background Color | White |
Sign Legend Text Color | Black |
Description
Do Not Sit Here Sign, Sign Subject Matter Social Distancing, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Do Not Sit Here, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40302)
- BRADY Lock Box, 4" D, 11" H, 13" W, Plastic, Red (152189)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Neoprene Shell, Medium (MG401/M)
- MCR SAFETY Mechanics Gloves, L ( 9 ), High-Visibility Green; Red (PD4903L)
- CONDOR For The Safety Of Our Customers Sign, HWN816T0710 (HWN816T0710)
- CONDOR Safety Sign, 10" W, 14" H, 0.070" Thickness (467Z49)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- CONDOR Vaccine Refrigerator Freezer Sign, 10 in W x 14 in H, English, Vinyl (60YG37)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF93 (60YF93)
- BRADY For The Safety Of Our Customers Sign, 170174 (170174)
- Condor Signs