Shop All Bacteria & Dust Control Mats
Condor
Disposable Tacky Mat with Frame, White
Mfr # WMA60-2430W
Zoro # G8714833
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color White
- Material Polyethylene
- Overall Width 31.5 in
- Overall Length 25.5 in
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # WMA60-2430W
- Zoro # G8714833
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 31.5 in |
Overall Length | 25.5 in |
Sheet Size | 24 in x 30 in |
Tacky Mat Sheet Size | Mat 24 in x 30 in |
Frame Width | 25 1/2 in |
Frame Length | 31 1/2 in |
Frame Size (WxL) | 25 1/2 in x 31 1/2 in |
Description
Tacky Floor Mat with Frame, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial No, Backing Material Polyethylene, Sheet Pad Backing Color Clear, Sheet Color White, Backing Characteristics Adhesive, Framed Included Yes, Frame Length 31 1/2 in, Frame Width 25 1/2 in, Number of Sheets 60, Overall Length 25.5 in, Overall Thickness 3.18 mm, Overall Width 31.5 in, Reusability Single-Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, No Solicting - Solic T (A-1218 No Solicting - Solic T)
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-8/M)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size L (J140-BLK LRG REG)
- POLAR PLUS Insulated Heavy Duty Coat, Green, XL (34029G-XL)
- CONDOR Tacky Mat, Gray, 24 x 36 In, PK4 (6GRA0)
- CONDOR Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN21)
- CONDOR Tacky Floor Mat, 18 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN11)
- CONDOR Tacky Floor Mat, 24 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN18)
- CONDOR Tacky Mat, Clear, 24 x 45 In, PK4 (6GRA8)
- CONDOR Tacky Mat, Blue, 18 x 45 In, PK4 (6GPY9)
- ENVIROTACK&TRADE EnviroTack 24x30 30-Layer Blue Disposable Adhesive Mat (PS 2430 34 B)
- Condor Bacteria & Dust Control Mats