Shop All Bacteria & Dust Control Mats
Condor
Disposable Tacky Mat with Frame, Gray
Mfr # WMA60-3645G
Zoro # G8714842
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Gray
- Material Polyethylene
- Brake Fluid Resistant No
- Antimicrobial No
- Mat Electrical Resistance Electrical Properties Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # WMA60-3645G
- Zoro # G8714842
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Sheet Size | 30 in x 48 in |
Frame Size (WxL) | 31 1/2 in x 50 in |
Overall Length | 50 in |
Sheet Length | 48 in |
Frame Width | 31 1/2 in |
Overall Width | 31.5 in |
Frame Length | 50 in |
Sheet Width | 30 in |
Tacky Mat Sheet Size | Mat 30 in x 48 in |
Description
Tacky Floor Mat with Frame, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial No, Backing Material Polyethylene, Sheet Pad Backing Color Clear, Sheet Color Gray, Backing Characteristics Adhesive, Framed Included Yes, Frame Length 50 in, Frame Width 31 1/2 in, Number of Sheets 60, Overall Length 50 in, Overall Thickness 6 mm, Overall Width 31.5 in, Reusability Single-Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Beanie, Black (10018117)
- DANNER Chelsea Boot, D, 9 1/2, Brown, PR (15484-9.5D)
- NMC Danger Unsafe Do Not Use Tag, Pk25 (RPT34ST)
- DUPONT Cleanroom Coat, 4XL, Tyvek(R), Wht, PK30 (IC270BWH4X00300C)
- CONDOR Tacky Floor Mat, 18 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN14)
- CONDOR Tacky Mat Replacement Pads, Gray, PK4 (WMA30-2430G)
- CONDOR Frame for Tacky Floor Mat, 18"W x 45"L (808FH5)
- CONDOR Frame for Tacky Floor Mat, 24"W x 36"L (808FJ1)
- CONDOR Tacky Mat, White, 36 x 36 In, PK4 (6GRC6)
- CONDOR Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN22)
- ZORO SELECT Tacky Mat, Blue, 24 x 45 In, PK4 (5KDD3)
- Condor Bacteria & Dust Control Mats