Shop All Disposable Shirts and Jackets
Condor
Disposable Shirt , L , White , Snap Front
Mfr # 30C556
Zoro # G5207754
original price:
$34.05
19% off
new price: $27.29
/pk 12, $2.27/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microporous Film Laminate
- Fits Chest Size 39 1/4 in to 42 1/2 in
- Closure Type Snap
- Series Condor
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30C556
- Zoro # G5207754
- UPC # 190735063675
- Country of Origin China
- Category Disposable Shirts and Jackets
Dimensions
Size | L |
Fits Chest Size | 39 1/4 in to 42 1/2 in |
Fits Waist Size | 27" |
Sleeve Length Type | Long |
Maximum Chest Size | 42.5 in |
Overall Length | 31 1/2 in |
Minimum Chest Size | 39.25 in |
Chest Size - Maximum | 42 1/2 in |
Named Size | L |
Chest Size - Minimum | 39 1/4 in |
Description
Disposable Shirt, Anti-Static No, Chest Size - Maximum 42 1/2 in, Chest Size - Minimum 39 1/4 in, Closure Type Snap, Collar Style Mandarin, Color White, Cuff Style Open, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, High-Visibility No, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Microporous Film Laminate, Material Weight 65 g/sq m, Named Size L, Neck Style Collar, Overall Length 31 1/2 in, Reduced Spray No, Seam Style Serged, Series Condor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Collared Disposable Coverall, Large, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHLG002500)
- CHIPPEWA 6-Inch Work Boot, EE, 11 1/2, Brown (31003 11.5 EE)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Small (8384)
- CAROLINA SHOE Size 10 Men's 6" Work Boot Composite Work Boot, Brown (CA5520)
- CONDOR Disposable Shirt , 2XL , White , Snap Front (30C585)
- CONDOR Disposable Shirt , 3XL , White , Snap Front (30C584)
- CONDOR Disposable Collared Shirt , 4Xl , White , polypropylene , Snap (2KTR3)
- CONDOR Disposable Collared Shirt , L , White , polypropylene , Snap (2KTP8)
- CONDOR Disposable Collared Shirt , S , White , polypropylene , Snap (2KTP6)
- CONDOR Disposable Collared Shirt , 2XL , White , polypropylene , Snap (2KTR1)
- CELLUCAP Polypropylene Hook-and-Loop (6512HLXX)
- Condor Disposable Clothing