Shop All Disposable Shirts and Jackets
Condor
Disposable Shirt , 3XL , White , Snap Front
Mfr # 30C584
Zoro # G5207763
product price: $30.55
/pk 12, $2.55/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microporous Film Laminate
- Fits Chest Size 48 3/4 in to 52 in
- Closure Type Snap
- Series Condor
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30C584
- Zoro # G5207763
- UPC # 190735063958
- Country of Origin China
- Category Disposable Shirts and Jackets
Dimensions
Size | 3XL |
Fits Chest Size | 48 3/4 in to 52 in |
Fits Waist Size | 31-55/64" |
Overall Length | 34 in |
Sleeve Length Type | Long |
Maximum Chest Size | 52 in |
Minimum Chest Size | 48.75 in |
Chest Size - Maximum | 52 in |
Named Size | 3XL |
Chest Size - Minimum | 48 3/4 in |
Description
Disposable Shirt, Anti-Static No, Chest Size - Maximum 52 in, Chest Size - Minimum 48 3/4 in, Closure Type Snap, Collar Style Mandarin, Color White, Cuff Style Open, Features Open Wrists, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, High-Visibility No, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Microporous Film Laminate, Material Weight 65 g/sq m, Named Size 3XL, Neck Style Collar, Overall Length 34 in, Reduced Spray No, Seam Style Serged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (33-G115)
- NOTRAX Drainage Holes Antifatigue Mat 3 ft 3 in W x 4 ft 10 in L, 7/8 In (T12S3958BL)
- HONEYWELL UVEX Safety Glasses, SCT-Low-IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S4206HS)
- BRADY Label, 1 13/64 in W, White (M6-167-593)
- CONDOR Disposable Shirt , L , White , Snap Front (30C556)
- CONDOR Disposable Shirt , 2XL , White , Snap Front (30C585)
- CONDOR Disposable Collared Shirt , 2XL , White , polypropylene , Snap (2KTR1)
- CONDOR Disposable Collared Shirt , L , White , polypropylene , Snap (2KTP8)
- CONDOR Disposable Collared Shirt , 4Xl , White , polypropylene , Snap (2KTR3)
- CONDOR Disposable Collared Shirt , S , White , polypropylene , Snap (2KTP6)
- DUPONT Disposable Collared Shirt , 2XL , White , Polyolefin , Snap Front (TY303SWH2X0012G1)
- Condor Workwear and Protective Clothing