Shop All Disposable Pants
Condor
Disposable Pants , L/XL , White , Elastic Waist
Mfr # 30C558
Zoro # G5207325
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microporous Polyethylene Film Laminate/Polypropylene
- Closure Type Elastic Waist
- Series Condor
- Color White
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 30C558
- Zoro # G5207325
- UPC # 190735063699
- Country of Origin China
- Category Disposable Pants
Dimensions
Size | L/XL |
Fits Waist Size | 39 1/4 in to 45 1/2 in |
Minimum Height | 69 1/4 in |
Minimum Waist Size | 39 in |
Maximum Height | 74 in |
Maximum Waist Size | 45 in |
Height - Minimum | 69 1/4 in |
Waist Size - Minimum | 39 1/4 in |
Named Size | L/XL |
Waist Size - Maximum | 45 1/2 in |
Height - Maximum | 74 in |
Description
Disposable Pants, Ankle Closure Open, Anti-Static No, Color White, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 69 1/4 in, Inseam 30 1/2 in, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Microporous Polyethylene Film Laminate/Polypropylene, Material Weight 65 g/sq m, Named Size L/XL, Seam Style Serged, Series Condor, Specialized Hazard Type Not Applicable, Sterilization Status Non-Sterile, Waist Closure Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Filtration Panel (BB100-CO HANSEN)
- OAKLEY SI Flak 2.0 XL Desert w/Bronze Polar (OO9188-38)
- HEXARMOR Safety Gloves, PR (4067W-XXXL (12))
- 3M PROTECTA Full Body Harness, M, Polyester (1161306)
- CONDOR Disposable Pants , S/M , White , Elastic Waist (30C559)
- CONDOR Disposable Pants , L/XL , Blue , polypropylene , Elastic Waist (26W847)
- CONDOR Disposable Pants , 4XL/5XL , White , polypropylene , Elastic Waist (2KTR8)
- CONDOR Disposable Pants , L/XL , White , polypropylene , Elastic Waist (26W791)
- CONDOR Disposable Pants , 2XL/3XL , Blue , polypropylene , Elastic Waist (26W848)
- CONDOR Disposable Pants , S/M , Blue , polypropylene , Elastic Waist (26W846)
- ZORO SELECT Disposable Pants , S , White , Microporous Fabric , Elastic Waist (PANT-KG-S)
- Condor Disposable Pants