Shop All Disposable Pants
Condor
Disposable Pants , 2XL/3XL , White , polypropylene , Elastic Waist
Mfr # 26W792
Zoro # G5204911
product price: $26.59
/pk 25, $1.06/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Closure Type Elastic Waist
- Series Condor
- Seam Style Serged
- Fits Waist Size 45 1/2 in to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 26W792
- Zoro # G5204911
- UPC # 190735055953
- Country of Origin China
- Category Disposable Pants
Dimensions
Size | 2XL/3XL |
Fits Waist Size | 45 1/2 in to 52 in |
Minimum Waist Size | 45 in |
Minimum Height | 74 in |
Maximum Height | 78.25 in |
Maximum Waist Size | 52 in |
Waist Size - Minimum | 45 1/2 in |
Named Size | 2XL/3XL |
Height - Minimum | 74 in |
Height - Maximum | 78 1/4 in |
Waist Size - Maximum | 52 in |
Description
Disposable Pants, Ankle Closure Open, Anti-Static No, Color White, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 78 1/4 in, Height - Minimum 74 in, Inseam 32 3/4 in, Liquid Dispersal Type Splash, Liquid Tight No, Material Polypropylene, Material Weight 47 g/sq m, Named Size 2XL/3XL, Seam Style Serged, Series Condor, Specialized Hazard Type Not Applicable, Sterilization Status Non-Sterile, Waist Closure Elastic, Waist Size - Maximum 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Viz Reflective Back, Perf Driver L (RWG100L)
- JUSTRITE Wall Bracket, 4-1/4"W x 47-3/4"D x 2-1/4"H, 4 Cylinder Capacity (35276)
- LYLE Customer Parking Sign, 12" W, 18" H, English, Aluminum, White (RP-116-12HA)
- SIGNMISSION OSHA SECURITY NOTICE, 5" Height, Decal, 7" x 5", Landscape, We Prosecute Shoplifters (OS-SN-D-57-L-11681)
- CONDOR Disposable Pants , S/M , Blue , polypropylene , Elastic Waist (26W846)
- CONDOR Disposable Pants , L/XL , White , polypropylene , Elastic Waist (26W791)
- CONDOR Disposable Pants , L/XL , Blue , polypropylene , Elastic Waist (26W847)
- CONDOR Disposable Pants , L/XL , White , Elastic Waist (30C558)
- CONDOR Disposable Pants , 4XL/5XL , White , polypropylene , Elastic Waist (2KTR8)
- CONDOR Disposable Pants , 2XL/3XL , Blue , polypropylene , Elastic Waist (26W848)
- Condor Disposable Clothing