Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, XL, White, PK30
Mfr # 32KF59
Zoro # G9098862
original price:
$59.93
19% off
new price: $48.45
/pk 30, $1.62/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Closure Type Button
- Number of Pockets 2
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 32KF59
- Zoro # G9098862
- UPC # 190735068618
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | XL |
Length | 37 3/8 in |
Size | XL |
For Height | 71 1/2 in to 74 in |
Maximum Height | 74 in |
Maximum Chest Size | 45 1/2 in |
Minimum Height | 71 1/2 in |
Overall Length | 37 1/2 in |
Height - Minimum | 71 1/2 in |
Chest Size - Maximum | 45 1/2 in |
Height - Maximum | 74 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color White, Cuff Style Elastic, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 71 1/2 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 35 g/sq m, Named Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Power Booster, 6.5 Amp, Red (EBPS6A)
- SE-KURE Indoor Convex Mirror w/T Bkt, 18 (SCVI-18T)
- BRADY Label, 2 in W, Outdoor, Clear (M7C-2000-595-CL)
- 5.11 SABRE 2.0 Jacket, Dark Navy, L (48112)
- CONDOR Disposable Lab Coat, 5XL, White, PK30 (32KF63)
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF57)
- CONDOR Disposable Lab Coat, 3XL, White, PK30 (32KF61)
- CONDOR Disposable Lab Coat, Mandarin Collar, Polypropylene, Button Closure, Open Cuff, 3XL, White, 25 Pack (2KTT5)
- CONDOR Lab Coat, Polypropylene, White, S, PK25 (26W794)
- CONDOR Disposable Lab Coat, XL, PK8 (30C562)
- CELLUCAP Disp Lab Coat, PP, Blue, M, PK25 (63302EWNM)
- Condor Disposable Lab Coats