Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, White, L, PK30
Mfr # 30C587
Zoro # G5207666
product price: $117.99
/pk 30, $3.93/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Film Laminate
- Closure Type Button
- Number of Pockets 0
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30C587
- Zoro # G5207666
- UPC # 190735063989
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | L |
Fits Chest Size | 27 in |
Fits Waist Size | 27" |
Size | L |
Length | 37 3/4 in (Body Length) |
Minimum Height | 69 1/4 in |
Overall Length | 37 3/4 in |
For Height | 69 1/4 in to 71 1/2 in |
Maximum Chest Size | 42 1/2 in |
Maximum Height | 71 1/2 in |
Height - Minimum | 69 1/4 in |
Chest Size - Maximum | 42 1/2 in |
Height - Maximum | 71 1/2 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 42 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 1/2 in, Height - Minimum 69 1/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Microporous Film Laminate, Material Coating Polyethylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Aura N95 Dust Protection Particulate Respirator 9205+ White , 3PK (9205P-3-DC)
- PLASTICADE Channelizer, 4", HIP (650R1-O-4-HIP-A)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (297-12)
- DIXON Angle and Suction Elbow, 90deg., 2-1/2" (RSE90250F)
- CONDOR Disposable Lab Coat, White, M, PK30 (30C586)
- CONDOR Disposable Lab Coat, White, XL, PK30 (30C588)
- CONDOR Disposable Lab Coat, 5XL, White, PK30 (32KF63)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 2XL (31TV10)
- CONDOR Disposable Lab Coat, Mandarin Collar, Polypropylene, Button Closure, Open Cuff, 3XL, White, 25 Pack (2KTT5)
- CONDOR Disposable Lab Coat, 4XL, White, PK30 (32KF62)
- DUPONT Disp. Lab Coat, L, Tyvek 400, White, PK30 (TY210SWHLG003000)
- Condor Disposable Clothing