Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, M, White, PK30
Mfr # 32KF86
Zoro # G9099133
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Closure Type Button
- Number of Pockets 3
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 32KF86
- Zoro # G9099133
- UPC # 190735068885
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | M |
Length | 35 7/8 in |
Overall Length | 35 3/4 in |
For Height | 67 in to 69 1/4 in |
Chest Size - Maximum | 39 1/4 in |
Height - Minimum | 67 in |
Height - Maximum | 69 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 39 1/4 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color White, Cuff Style Elastic, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 1/4 in, Height - Minimum 67 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 35 g/sq m, Named Size M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 5 Cut Level, Foam Nitrile, XL, 1 PR (AXIMPC5-06-011)
- CONDOR Containment Berm, 748 gal. Spill Cap. (BD-1010-AL-L-C)
- SIGNMISSION OSHA WARNING Sign, Above Ground Piping, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-WS-A-1014-V-13602)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 7.5 (230-7.5W)
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF88)
- CONDOR Disposable Lab Coat, 2XL, White, PK30 (32KF85)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF87)
- CONDOR Disposable Lab Coat, White, M, PK30 (30C586)
- CONDOR Disposable Lab Coat, BasicMicro, White, 2XL (30ZE53)
- CONDOR Disposable Lab Coat, S, White, PK30 (32KF56)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, 3XL, PK30 (8046-3XL)
- Condor Disposable Lab Coats