Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, M, Blue, PK30
Mfr # 32KF65
Zoro # G9098923
product price: $53.05
/pk 30, $1.77/ea
$53.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Closure Type Button
- Number of Pockets 2
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 32KF65
- Zoro # G9098923
- UPC # 190735068670
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | M |
Length | 35 7/8 in |
Size | M |
Minimum Height | 67 in |
Maximum Chest Size | 39 1/4 in |
Overall Length | 35 3/4 in |
For Height | 67 in to 69 1/4 in |
Maximum Height | 69 1/4 in |
Chest Size - Maximum | 39 1/4 in |
Height - Minimum | 67 in |
Height - Maximum | 69 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 39 1/4 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color Blue, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 1/4 in, Height - Minimum 67 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 35 g/sq m, Named Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI RAMP Stair Tread Cover, Blk, 48in W, Aluminum (NST103748BK0)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, LG (TM127SBULG002500)
- ANSELL TouchNTuff 92-500, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-500)
- JUSTRITE Bench Can, 1 Gal., Steel, Yellow (10385)
- CONDOR Disposable Lab Coat, XL, Blue, PK30 (32KF67)
- CONDOR Disposable Lab Coat, 3XL, Blue, PK30 (32KF69)
- CONDOR Disposable Lab Coat, 2XL, Blue, PK30 (32KF68)
- CONDOR Lab Coat, Polypropylene, Blue, 5XL, PK25 (26W857)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, XL (31TV09)
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF57)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, XL, PK25 (FK-J2121-4)
- Condor Disposable Lab Coats