Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, L, Red, PK30
Mfr # 32KF79
Zoro # G9099063
product price: $49.19
/pk 30, $1.64/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polypropylene
- Closure Type Button
- Number of Pockets 0
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 32KF79
- Zoro # G9099063
- UPC # 190735068816
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | L |
Length | 36 1/4 in |
Size | L |
Maximum Chest Size | 36 1/4 in |
Minimum Height | 69 1/4 in |
For Height | 69 1/4 in to 71 1/2 in |
Overall Length | 36 1/4 in |
Maximum Height | 71 1/2 in |
Height - Minimum | 69 1/4 in |
Chest Size - Maximum | 36 1/4 in |
Height - Maximum | 71 1/2 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 36 1/4 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color Red, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 1/2 in, Height - Minimum 69 1/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 35 g/sq m, Named Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Drivers Gloves, Econ Grd, 2XL, PK12 (68-162HV/XXL)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (XXL) PK Gloves (00-840 (XXL))
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, M, PR (12-3290-60-M)
- SAS SAFETY Safety Glasses, Clear Anti-Fog, Scratch-Resistant (541-0000)
- CONDOR Disposable Lab Coat, 2XL, Red, PK30 (32KF81)
- CONDOR Disposable Lab Coat, XL, Red, PK30 (32KF80)
- CONDOR Disposable Lab Coat, Basic SMS, White, 3XL (31TV05)
- CONDOR Disposable Lab Coat, 4XL, White, PK30 (32KF62)
- CONDOR Disposable Lab Coat, XL, PK8 (30C562)
- CONDOR Disposable Lab Coat, Mandarin Collar, Polypropylene, Button Closure, Open Cuff, XL, White, 25 Pack (2KTT3)
- ACTION CHEMICAL Disp. Lab Coat, 3XL, Poly, Red, PK30 (M1710R-3X)
- Condor Disposable Lab Coats