Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, L, Orange, PK30
Mfr # 32KF74
Zoro # G9099011
product price: $51.39
/pk 30, $1.71/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polypropylene
- Size L
- Closure Type Button
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 32KF74
- Zoro # G9099011
- UPC # 190735068762
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | L |
Named Size | L |
Length | 36 1/4 in |
Maximum Chest Size | 36 1/4 in |
Overall Length | 36 1/4 in |
Minimum Height | 69 1/4 in |
Maximum Height | 71 1/2 in |
For Height | 52 in to 52 in |
Chest Size - Maximum | 36 1/4 in |
Height - Minimum | 69 1/4 in |
Height - Maximum | 71 1/2 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 36 1/4 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color Orange, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 1/2 in, Height - Minimum 69 1/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 35 g/sq m, Named Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB122SBU3X002500)
- 3M SPEEDGLAS Extended Headcover, FR Cotton/Polyaramide (06-0700-82)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 5 (XAN3P/9180AP531-05)
- MCR SAFETY Gloves, L, PK12 (92718NFL)
- CONDOR Disposable Lab Coat, XL, Orange, PK30 (32KF75)
- CONDOR Disposable Lab Coat, 3XL, Orange, PK30 (32KF77)
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF57)
- CONDOR Lab Coat, Polypropylene, White, 2XL, PK25 (26W798)
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF86)
- CONDOR Disposable Lab Coat, Mandarin Collar, Polypropylene, Button Closure, Open Cuff, 3XL, White, 25 Pack (2KTT5)
- ANSELL Disposable Lab Coat, L, White, PK30 (68-2000)
- Condor Disposable Clothing