Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, Basic SMS, White, L
Mfr # 31TV02
Zoro # G9097751
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material SMS
- Size L
- Closure Type Button
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 31TV02
- Zoro # G9097751
- UPC # 190735067857
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | L |
Named Size | L |
Length | 37 13/32 in |
Fits Chest Size | 26-5/16 in |
Fits Waist Size | 26-5/16" |
Minimum Height | 69 1/4 in |
Maximum Height | 71 1/2 in |
For Height | 69 1/4 in to 71 1/2 in |
Maximum Chest Size | 45 1/2 in |
Overall Length | 37 1/2 in |
Height - Maximum | 71 1/2 in |
Chest Size - Maximum | 45 1/2 in |
Height - Minimum | 69 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Knit, Color White, Cuff Style Elastic Knit, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 1/2 in, Height - Minimum 69 1/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material SMS, Material Weight 45 g/sq m, Named Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Mens Cargo Pants, Size 44" x 32", Khaki (74439)
- CONDOR Self Retracting Lifeline, 20 ft., Black (22RT98)
- GARDNER BENDER Fire-Gard, Firestopping Caulk (FSC-1103)
- DUPONT Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Hook-and-Loop (RC550TTNLG00017S)
- CONDOR Disposable Lab Coat, Basic SMS, White, XL (31TV03)
- CONDOR Disposable Lab Coat, Basic SMS, White, 3XL (31TV05)
- CONDOR Lab Coat, Polypropylene, Blue, XL, PK25 (26W853)
- CONDOR Disposable Lab Coat, 3XL, Orange, PK30 (32KF77)
- CONDOR Lab Coat, Polypropylene, White, S, PK25 (26W794)
- CONDOR Disposable Lab Coat, L, Red, PK30 (32KF79)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB219SBUXL003000)
- Condor Workwear and Protective Clothing