Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, Basic SMS, White, 4XL
Mfr # 31TV06
Zoro # G9097794
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material SMS
- Closure Type Button
- Number of Pockets 3
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 31TV06
- Zoro # G9097794
- UPC # 190735067895
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 4XL |
Fits Waist Size | 33-15/32" |
Size | 4XL |
Length | 41 3/4 in |
Fits Chest Size | 33-15/32 in |
Maximum Chest Size | 55 in |
Maximum Height | 81 in |
For Height | 52 in to 52 in |
Overall Length | 41 3/4 in |
Minimum Height | 78 3/4 in |
Height - Maximum | 81 in |
Chest Size - Maximum | 55 in |
Height - Minimum | 78 3/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 55 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Knit, Color White, Cuff Style Elastic Knit, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 81 in, Height - Minimum 78 3/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material SMS, Material Weight 45 g/sq m, Named Size 4XL, Number of Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10M, PR (807-6000 10M)
- WIGWAM MILLS 3PK LG BLK Work Sock (S1221-052-LG)
- AEROSPACE AMERICA AEROSPACE 9105 ALUMINUM TELE-SHOWER UNIT (9105)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1010-RD_7X10)
- CONDOR Disposable Lab Coat, Basic SMS, White, M (31TV01)
- CONDOR Disposable Lab Coat, Basic SMS, White, 2XL (31TV04)
- CONDOR Disposable Lab Coat, BasicMicro, White, 2XL (30ZE53)
- CONDOR Disposable Lab Coat, 3XL, Orange, PK30 (32KF77)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF87)
- CONDOR Lab Coat, Polypropylene, Blue, XL, PK25 (26W853)
- CONDOR Disposable Lab Coat, 4XL, White, PK30 (32KF62)
- Condor Workwear and Protective Clothing