Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, Basic SMS, White, 3XL
Mfr # 31TV05
Zoro # G9097785
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material SMS
- Size 3XL
- Closure Type Button
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 31TV05
- Zoro # G9097785
- UPC # 190735067888
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 3XL |
Named Size | 3XL |
Fits Chest Size | 31-1/2 in |
Length | 40 9/16 in |
Fits Waist Size | 31-1/2" |
Maximum Chest Size | 52 in |
For Height | 76 1/4 in to 78 3/4 in |
Minimum Height | 76 1/4 in |
Maximum Height | 78 3/4 in |
Overall Length | 40 1/2 in |
Chest Size - Maximum | 52 in |
Height - Minimum | 76 1/4 in |
Height - Maximum | 78 3/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 52 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Knit, Color White, Cuff Style Elastic Knit, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 78 3/4 in, Height - Minimum 76 1/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material SMS, Material Weight 45 g/sq m, Named Size 3XL, Number of Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Glove Bag, 14In, White, Canvas, Belt Clip (96-001)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2EE Men's Western Boot Composite Work Boot, Black (SE4818)
- WATSON GLOVES Iron Lady - Small PR (012-S)
- BRADY Construction Site Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (126847)
- CONDOR Disposable Lab Coat, Basic SMS, White, XL (31TV03)
- CONDOR Disposable Lab Coat, Basic SMS, White, L (31TV02)
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF86)
- CONDOR Disposable Lab Coat, White, L, PK30 (30C587)
- CONDOR Disposable Lab Coat, 2XL, White, PK30 (32KF85)
- CONDOR Lab Coat, Polypropylene, White, 2XL, PK25 (26W798)
- DUPONT Disposable Frock, 2XL, White, PK30 (IC264SWH2X00300C)
- Condor Disposable Clothing