Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, Basic SMS, White, 2XL
Mfr # 31TV04
Zoro # G9097776
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material SMS
- Size 2XL
- Closure Type Button
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 31TV04
- Zoro # G9097776
- UPC # 190735067871
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Length | 39 3/8 in |
Fits Chest Size | 29-1/2 in |
Fits Waist Size | 29-1/2" |
Maximum Chest Size | 48 3/4 in |
For Height | 74 in to 76 1/4 in |
Minimum Height | 74 in |
Overall Length | 39 1/4 in |
Maximum Height | 76 1/4 in |
Height - Minimum | 74 in |
Chest Size - Maximum | 48 3/4 in |
Height - Maximum | 76 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 48 3/4 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Knit, Color White, Cuff Style Elastic Knit, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 1/4 in, Height - Minimum 74 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material SMS, Material Weight 45 g/sq m, Named Size 2XL, Number of Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7" Wx10" H, 0.04" Thickness, U5-1288-NA_7x10 (U5-1288-NA_7x10)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, S, 1000 PK, Purple (55081)
- BRADY Pipe Marker, City Water, Gn, 3/4 to2-3/8 In (7054-4)
- MCR SAFETY Raincoat w/ Detachable Hood, Yellow, M (200CM)
- CONDOR Disposable Lab Coat, Basic SMS, White, M (31TV01)
- CONDOR Disposable Lab Coat, Basic SMS, White, 4XL (31TV06)
- CONDOR Disposable Lab Coat, 2XL, Blue, PK30 (32KF68)
- CONDOR Disposable Lab Coat, BasicMicro, White, 2XL (30ZE53)
- CONDOR Disposable Lab Coat, 4XL, White, PK30 (32KF62)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, M (31TV07)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, L (31TV08)
- Condor Disposable Lab Coats