Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, Basic SMS, Blue, M
Mfr # 31TV07
Zoro # G9097803
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material SMS
- Size M
- Closure Type Button
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 31TV07
- Zoro # G9097803
- UPC # 190735067901
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | M |
Named Size | M |
Fits Waist Size | 24-13/16" |
Fits Chest Size | 24-13/16 in |
Length | 36 5/8 in |
Maximum Chest Size | 39 1/4 in |
Maximum Height | 69 1/4 in |
For Height | 67 in to 69 1/4 in |
Overall Length | 36 1/2 in |
Minimum Height | 67 in |
Height - Minimum | 67 in |
Height - Maximum | 69 1/4 in |
Chest Size - Maximum | 39 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 39 1/4 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Knit, Color Blue, Cuff Style Elastic Knit, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 1/4 in, Height - Minimum 67 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material SMS, Material Weight 45 g/sq m, Named Size M, Number of Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Size 13 Men's Steel Rubber Boot, Black (75109/13)
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (CTL412-3X)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (N1S-5-MR)
- BRADY Group Lockout Box, Red, 10-1/2" W (150505)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, XL (31TV09)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 2XL (31TV10)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, L (31TV08)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF58)
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF88)
- CONDOR Disposable Lab Coat, XL, Blue, PK30 (32KF67)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6-L)
- Condor Disposable Clothing