Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, Basic Micro, White, XL
Mfr # 30ZE52
Zoro # G8566826
product price: $4.09
/ea
$4.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Film Laminate
- Size XL
- Closure Type Button
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30ZE52
- Zoro # G8566826
- UPC # 190735066706
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | XL |
Named Size | XL |
Fits Waist Size | 27" |
Length | 39 17/64 in |
Fits Chest Size | 28-5/8 in |
Maximum Height | 74 in |
For Height | 71 1/2 in to 74 in |
Minimum Height | 71 1/2 in |
Overall Length | 39 1/4 in |
Maximum Chest Size | 45 1/2 in |
Chest Size - Maximum | 45 1/2 in |
Height - Maximum | 74 in |
Height - Minimum | 71 1/2 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 71 1/2 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Microporous Film Laminate, Material Coating Polyethylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8101)
- 3M Faceshield Holder, Black (H24T)
- HONEYWELL NORTH Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (T5900WBLS)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, S, 1 PR (N9676GS)
- CONDOR Disposable Lab Coat, 2XL, Blue, PK30 (32KF68)
- CONDOR Disposable Lab Coat, XL, Blue, PK30 (32KF67)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, XL (31TV09)
- CONDOR Lab Coat, Polypropylene, White, S, PK25 (26W794)
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF59)
- CONDOR Disposable Lab Coat, White, M, PK30 (30C586)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF87)
- Condor Disposable Clothing