Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, Basic Micro, White, M
Mfr # 30ZE50
Zoro # G8566801
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Film Laminate
- Size M
- Closure Type Button
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30ZE50
- Zoro # G8566801
- UPC # 190735066683
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | M |
Named Size | M |
Fits Waist Size | 25-3/8" |
Fits Chest Size | 25-3/8 in |
Length | 35 45/64 in |
For Height | 52 in to 52 in |
Overall Length | 35 3/4 in |
Maximum Chest Size | 52 in |
Maximum Height | 69 1/4 in |
Minimum Height | 67 in |
Chest Size - Maximum | 52 in |
Height - Maximum | 69 1/4 in |
Height - Minimum | 67 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 52 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 1/4 in, Height - Minimum 67 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Microporous Film Laminate, Material Coating Polyethylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 9 in Height, 6 in Width, ABS Plastic, Vertical Rectangle, English (486G75)
- ROCKY Work Boots, Pln, Ins, Mens, 8-1/2W, Brn, PR (FQ0007114)
- ANSELL NeoPro EC, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, 2XL, 50 PK, Green (NEC-288-XXL)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDF9)
- CONDOR Lab Coat, Polypropylene, White, M, PK25 (26W795)
- CONDOR Lab Coat, Polypropylene, Blue, L, PK25 (26W852)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF87)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, L (31TV08)
- CONDOR Disposable Lab Coat, Mandarin Collar, Polypropylene, Button Closure, Open Cuff, XL, White, 25 Pack (2KTT3)
- CONDOR Disposable Lab Coat, Basic SMS, White, 4XL (31TV06)
- KIMTECH Lab Coat, 2XL, White, SMS, PK30 (47655)
- Condor Disposable Lab Coats