Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, 5XL, White, PK30
Mfr # 32KF63
Zoro # G9098905
product price: $17.99
/pk 30, $0.60/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Size 5XL
- Closure Type Button
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 32KF63
- Zoro # G9098905
- UPC # 190735068656
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 5XL |
Named Size | 5XL |
Length | 45 1/4 in |
Minimum Height | 81 in |
Maximum Height | 83 1/2 in |
For Height | 81 in to 83 1/2 in |
Overall Length | 45 1/4 in |
Maximum Chest Size | 58 1/4 in |
Height - Maximum | 83 1/2 in |
Chest Size - Maximum | 58 1/4 in |
Height - Minimum | 81 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 58 1/4 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color White, Cuff Style Elastic, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 83 1/2 in, Height - Minimum 81 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 35 g/sq m, Named Size 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING Butterfly Valve Lockout, Red, 7605 (7605)
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR (32M)
- FLOORTEX Door Mat, Gray, 36 in W x (FR49150DCBWV)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197232)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF58)
- CONDOR Disposable Lab Coat, 4XL, White, PK30 (32KF62)
- CONDOR Disposable Lab Coat, 2XL, White, PK30 (32KF60)
- CONDOR Lab Coat, Polypropylene, White, 5XL, PK25 (2KTT7)
- CONDOR Disposable Lab Coat, White, L, PK30 (30C587)
- CONDOR Disposable Lab Coat, L, PK8 (30C561)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44445)
- Condor Workwear and Protective Clothing