Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, 3XL, Blue, PK30
Mfr # 32KF69
Zoro # G9098966
product price: $53.05
/pk 30, $1.77/ea
$53.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Size 3XL
- Closure Type Button
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 32KF69
- Zoro # G9098966
- UPC # 190735068717
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 3XL |
Named Size | 3XL |
Length | 41 in |
Maximum Chest Size | 52 in |
For Height | 76 1/4 in to 78 3/4 in |
Maximum Height | 78 3/4 in |
Overall Length | 41 in |
Minimum Height | 76 1/4 in |
Chest Size - Maximum | 52 in |
Height - Maximum | 78 3/4 in |
Height - Minimum | 76 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 52 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color Blue, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 78 3/4 in, Height - Minimum 76 1/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 35 g/sq m, Named Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 72 in L, 40 in W, Orange/White (97-01-004-011)
- HY-KO Dog On Premises Sign 10" x 14", 5PK (A29131)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB1A1WSB214)
- MILWAUKEE TOOL Goatskin Leather Gloves - L (48-73-0012)
- CONDOR Disposable Lab Coat, M, Blue, PK30 (32KF65)
- CONDOR Disposable Lab Coat, L, Blue, PK30 (32KF66)
- CONDOR Disposable Lab Coat, 2XL, Blue, PK30 (32KF68)
- CONDOR Lab Coat, Polypropylene, White, 2XL, PK25 (26W798)
- CONDOR Disposable Lab Coat, XL, Orange, PK30 (32KF75)
- CONDOR Disposable Lab Coat, Mandarin Collar, Polypropylene, Button Closure, Open Cuff, 3XL, White, 25 Pack (2KTT5)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 4XL (31TV12)
- Condor Disposable Lab Coats