Shop All Disposable Lab Coats
Condor
Disposable Lab Coat, 2XL, Blue, PK30
Mfr # 32KF68
Zoro # G9098957
product price: $51.19
/pk 30, $1.71/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Size 2XL
- Closure Type Button
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 32KF68
- Zoro # G9098957
- UPC # 190735068700
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Length | 38 5/8 in |
Overall Length | 38 1/2 in |
Maximum Height | 76 1/4 in |
For Height | 74 in to 76 1/4 in |
Minimum Height | 74 in |
Maximum Chest Size | 48 3/4 in |
Chest Size - Maximum | 48 3/4 in |
Height - Maximum | 76 1/4 in |
Height - Minimum | 74 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 48 3/4 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color Blue, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 1/4 in, Height - Minimum 74 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 35 g/sq m, Named Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, M, 1 PR (KRC5-03-M)
- BRADLEY On-Site Eyewash Station in Yellow (S19-921)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 170 PK, Light Gray (KCC50709)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G15 Scratch-Resistant (ODIN-PZ)
- CONDOR Disposable Lab Coat, L, Blue, PK30 (32KF66)
- CONDOR Disposable Lab Coat, XL, Blue, PK30 (32KF67)
- CONDOR Disposable Lab Coat, M, Blue, PK30 (32KF65)
- CONDOR Disposable Lab Coat, 2XL, White, PK30 (32KF60)
- CONDOR Disposable Lab Coat, Basic SMS, White, L (31TV02)
- CONDOR Lab Coat, Polypropylene, White, L, PK25 (2KTT2)
- DUPONT Disp. Cleanroom Coat, M, Tyvek(R), Wht, PK30 (IC263SWHMD00300B)
- Condor Workwear and Protective Clothing