Shop All Disposable Gloves
Condor
Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue
Mfr # 48UN16
Zoro # G4245915
product price: $11.99
/pk 50, $0.24/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Palm Thickness 6 mil
- Material Nitrile
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UN16
- Zoro # G4245915
- UPC # 190735938904
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Length | 12 in |
Glove Length | 12" |
Glove Size and Cuff Length Style | M/Standard |
Size - Numeric | 8 |
Size- Alpha | M |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Blue, Cuff Thickness 5 mil, Disposable Glove Type Food-Grade, General Purpose, Features Extended Cuff, Finger Thickness 9 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards US FDA 21 CFR 177, EN 374, CE, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No, Federal 209E Clean Room Class Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 15' Ratchet Anchor Strap (FS-EX400-15)
- RUST-OLEUM Anti-Slip Stair Nosing, 36in W, Fiberglass (292483)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, XL (V41108)
- DELTA PLUS Faceshield Visor, PCU, 10inHx3/16inW (FS18GL)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (48UN19)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (48UN18)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (48UN17)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (53CV56)
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (56JT47)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (3BA44)
- SAS SAFETY Derma-Lite Powdered Nitrile Disposable Gloves - 5 Mil - X-Large, 100PK (6609)
- Condor Disposable Gloves