Shop All Disposable Gloves
This Product is Discontinued
Condor
Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Teal (Discontinued)
Mfr # 423P37
Zoro # G4017017
This Product is Discontinued
Key Features
- Size M
- Glove Size M
- Disposable Glove Material Nitrile
- Palm Thickness 5 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 423P37
- Zoro # G4017017
- UPC # 00190735989296
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | M/Standard |
Size- Alpha | M |
Size - Numeric | 8 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Teal, Cuff Thickness 3.9 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 5.9 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards EN 420-2003, REACH EU 1907/2006, Directive 2011/65/EU, EU Regulation 528/2012, Category III Complex Design, FDA 21 CFR 177-2600, EN374-1:2003, EN374-2 level 2, CE0794, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.